Shop All Electric Fireplaces
Hastings Home
Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black)
Mfr # 963844BAS
Zoro # G401710550
product price: $506.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Width 16
- Height 34.2
- Length 59
- Weight 144.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 963844BAS
- Zoro # G401710550
- UPC # 194189585912
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Width | 16 |
Height | 34.2 |
Length | 59 |
Details
Weight | 144.11 |
Description
Add a spark of style to any room in your home with the Electric Fireplace TV Console by Hastings Home. This sturdy entertainment center in warm woodgrain black finish is ideal for up to 59-in flat screen televisions and the large fixed open shelves and glass-paneled door cabinets with adjustable shelves create ample functional storage for cable boxes, DVD and Blu-ray players, books, movies and home decor. It also includes a convenient cord management slot for wiring. The console's fireplace insert set on faux brick inside panels features energy efficient LED flames with beautiful combinations of red, orange and blue to create six flame color options, adjustable heat settings of up to 12 levels, and a timer for automatic shut off- all of which can be controlled by manual panel or by the included remote control with pre-installed CR2025 battery for added convenience. The versatile ventless fireplace can be used with or without heat allowing year-round enjoyment and flexibility to bring ambiance in any room, any season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 78071S Airtube/Combustion Head (78071S)
- QUIETCOOL QUIETCOOL Steel 14"H 24"W Exhst Fan (AFR SMT ES-2.0)
- RAYPAK Pilot Assembly, Natural Gas (002234F)
- BROWNING Belt 46" Browning Belt (BX43)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- Hastings Home Fireplaces & Stove Heaters