Shop All Electric Fireplaces
Hastings Home
Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray)
Mfr # 201106LYY
Zoro # G401710574
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44
- Height 28
- Weight 90.98
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 201106LYY
- Zoro # G401710574
- UPC # 194189585929
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Length | 44 |
Height | 28 |
Width | 15 |
Details
Weight | 90.98 |
Description
Add a spark of style to any room in your home with the multi shelf Electric Fireplace TV Stand by Hastings Home. This sturdy entertainment center in warm woodgrain gray oak finish is ideal for up to 47-in flat screen televisions and the seven open shelves create ample functional storage for cable boxes, DVD and Blu-ray players, books, movies and home decor.It also includes a convenient cord management slot for wiring. The console's fireplace insert features energy efficient LED flames set on realistic glowing logs and ember bed with 5 levels of brightness and adjustable two heat settings-- all of which can be controlled by the manual panel or by the included remote control with pre-installed CR2025 battery for added convenience.Tipping restraint hardware is included to provide extra protection and support. The versatile ventless fireplace can be used with or without heat allowing year-round enjoyment and flexibility to bring ambiance in any room, any season!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEADING EDGE Motor Speed Control, 120V, 8A (12008)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (CWH3307F)
- BROAN Fan, In Line, 500 CFM (L500L)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANDL)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- Hastings Home Electric Fireplaces