Shop All Desk Accessories & Organizers
Hastings Home
Drawer Organizer, 5 Compartment Modular Natural Wood Bamboo Space Saver Tray Storage for Home
Mfr # 379647FJK
Zoro # G301777226
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 7
- Weight 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 379647FJK
- Zoro # G301777226
- UPC # 194189645210
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.5 |
Width | 7 |
Length | 7 |
Details
Weight | 3.35 |
Description
Keep your drawers and counters neat and organized with the Modular 5 Compartment Bamboo Drawer Organizer by Hastings Home. This modular tray organizer is made of solid bamboo, making it ecologically friendly, lightweight and bacteria resistant. The natural finish is sure to compliment almost any home decor. The compartments can be arranged in a variety of configurations, making this organizer great for kitchens, offices and bathrooms which have narrow drawers. This organizer comes with five different compartments: 2 square and 3 rectangle shapes. This allows you to customize your storage to your needs and keep all of your jewelry, office supplies or sewing supplies where they belong! This organizer is also great to use in your office, bedroom or bathroom to keep office supplies, jewelry and make up organized and easy to access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- DATAPRODUCTS Ink Roller for Casio Fr-90, Black (R1180)
- C-LINE PRODUCTS C-Line Time's Up!! Self-Expiring Visitor Badge with Registry Log, 3in x 2in, 150/Pack (97009)
- HASTINGS HOME Makeup Organizer, Rotating Compact Modern Bamboo Skincare Cosmetic and Vanity Carousel for Bedroom (165691BTV)
- DACASSO Burgundy Leather 34" X 20" Top-Rail Desk Pad (PR-7021)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- WIRECRAFTERS Driver Cage, 3 Sided, 6 ft.x 6 ft.x 8 ft. (MT3-66HD)
- SAN JAMAR DISPENSER, CUP, 4-10OZ, BE (SJMC3165FBL)
- OX TOOLS OX Pro Tuff Carbon Marking Graphite Leads, PK10 (OX-P503203)
- Hastings Home Desk Accessories & Organizers