Shop All Pillows
Hastings Home
Down and White Duck Feather Pillow for Sleeping |100 Percent Cotton Cover for Pillowcases | King
Mfr # 255301DIP
Zoro # G901776407
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 20
- Weight 3.65
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 255301DIP
- Zoro # G901776407
- UPC # 194189581600
- Country of Origin China
- Category Pillows
Dimensions
Width | 36 |
Length | 20 |
Height | 3 |
Details
Weight | 3.65 |
Description
Sleep in luxury with the 233-thread count cotton covered Down and White Duck Feather Pillow by Hastings Home. The 36-in x 20-in king sized pillow is filled with 41 ounces of 95 percent white duck feather and 5 percent down fill blend and covered with a breathable, 100 Percent cotton cover. This pillow conforms to your head and neck, making it a great option for back, side, or stomach sleepers. Designed for softness and support, this pillow is sure to give you a restful and comfortable nights' sleep!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAST WEST FURNITURE East West Furniture DNP-23-K Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak (DNP-23-K)
- CARSON Carson Desk L-Shaped Weathered Dove (IMCA386R-KIT)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- Hastings Home Pillows