Shop All Laundry Hampers
Hastings Home
Double Laundry Hamper Sorter Collapsible Canvas Basket with Dual Sorting Sections and Round Handles
Mfr # 206739VEW
Zoro # G701777420
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Width 9.5
- Weight 1.35
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 206739VEW
- Zoro # G701777420
- UPC # 194189589989
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 20 |
Width | 9.5 |
Height | 24 |
Details
Weight | 1.35 |
Description
The Double Sectioned Laundry Hamper by Hastings Home is perfect for separating clothes and making laundry day more convenient than ever before. The soft yet durable fabric is foldable and can be stored conveniently to save space when not in use and the dual compartments make sorting clothing hassle-free. Also featuring sturdy aluminum tube handles, this clothing bin is easy to carry and is perfect for use in a home, in a dorm or transporting laundry to the laundromat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- O-CEDAR Easywring Spinmp Mf Kit (148473)
- 3M Buffing and Cleaning Pad, 20 In, 3 1/4 in Center Hole, Red, 5 Pack (5100)
- SPILLTECH Sorbents, 35 gal, 30 in x 150 ft, Universal, Camouflage, Polypropylene (SVR150H)
- HASTINGS HOME 7250 Hastings Home Double Laundry Hamper Two Compartment Sorter with Magnetic Lid, Brown (661398CPU)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- WHITMOR Gray Fabric Collapsible Hamper (5588-11024-SG)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- OCEANSTAR Oceanstar RH5513C Storage Laundry Hamper; Turquoise (RH5513C)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- ZENNA HOME Freestanding Utility Laundry Tub with Pull-Out Faucet, White (ELT2006W)
- Hastings Home Laundry Hampers