Shop All Laundry Hampers
Hastings Home
Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer
Mfr # 314908WJK
Zoro # G401715548
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.5
- Width 14.5
- Height 25
- Weight 7.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 314908WJK
- Zoro # G401715548
- UPC # 194189589897
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 25.5 |
Width | 14.5 |
Height | 25 |
Details
Weight | 7.62 |
Description
Easily store and sort your laundry with the Double Laundry Hamper by Hastings Home! With 2 divided sections for separating darks and lights, clothing from linens, or his and hers items, laundry day will be a snap. The two included mesh liner bags are conveniently equipped with sturdy handles for easy portability from hamper to washing machine. The hamper is collapsible and folds down flat for compact storage when not in use. The removable lid keeps your dirty laundry discreetly hidden from view to keep your bedroom, kid's room or nursery looking neat, while the neutral gray color is sure to compliment any room decor. It's an excellent laundry storage solution for any home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame (FGQ56000YL00)
- HASTINGS HOME 7250 Hastings Home Double Laundry Hamper Two Compartment Sorter with Magnetic Lid, Brown (661398CPU)
- R&B WIRE PRODUCTS X-Frame Foldable Collection Hamper, Black Powder Coating (698)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Large (QI004242.L)
- RUBBERMAID Flex 'N Carry White Laundry Basket (FG260100WHT)
- MEDEGEN MEDICAL PRODUCTS Hamper, Chrome, Isolation Linen Decal (15-9300)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- Hastings Home Laundry Hampers