Shop All Wireless Alarms
Hastings Home
Door Alarm Stopper with Siren for Home, Hotel, Low Medium and High Sensitivity Door Stop Alarm
Mfr # 600553IYW
Zoro # G001778288
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.875
- Width 5.5
- Height 1.5
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 600553IYW
- Zoro # G001778288
- UPC # 194189639349
- Country of Origin China
- Category Wireless Alarms
Dimensions
Length | 1.875 |
Width | 5.5 |
Height | 1.5 |
Details
Weight | 0.25 |
Description
Stop an unwanted visitor from coming through the door regardless if you are in your home, at a hotel, or in a dorm room with this door stopper alarm by Hastings Home. Sensitivity settings including low, medium, and high, will make you feel safe and secure anywhere you are.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Honeywell Battery (300-11186)
- DANTONA Dantona CUSTOM-291 7.2V & 3800 mAh Replacement Nickel Battery for GP-GP380AFH6YMXZ (CUSTOM-291)
- GARVIN INDUSTRIES INC Garvin Industries DST-500 Inside Diameter Distribution Ring; 5 in. (DST-500)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Sensor (STI-3551)
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion (DS600)
- DELTANA Bell Button, Round Rope Lifetime Brass (BBRR213CR003)
- TRILOGY Remote Control Keyfob (RR-1BUTTON)
- DELTANA Bell Button, Round Contemporary Satin Nickel (BBR213U15)
- STI Long Range Antenna (STI-30105)
- DELTANA Bell Button, Rectangular Rope Satin Nickel (BBSR333U15)
- Hastings Home Security Alarms and Warnings