Shop All Key Lock Boxes
Hastings Home
Discrete Sprinkler Head - Hide a Key - As Seen on TV
Mfr # 897645REV
Zoro # G201775940
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15
- Width 2
- Length 2
- Height 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 897645REV
- Zoro # G201775940
- UPC # 194189639325
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Width | 2 |
Length | 2 |
Height | 3.75 |
Details
Weight | 0.15 |
Description
The Sprinkler Key Holder is made from a real sprinkler system head so it looks real and no one will ever suspect your hiding place. Whether you are keeping an extra key handy for yourself or leaving money or small documents for someone else, this is the ideal outdoor safe spot. The Sprinkler Key Hider is waterproof and virtually indestructible!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 17/32 in (1XTB8)
- PEMKO 1-3/4"W x 1-1/8"H x 36"L, Alum. Door Bottom (2173DV36)
- NATIONAL HARDWARE Solid Brass w/Rubber Bumper Satin Nickel Silver Door Stop Mounts to floor 1.75 in. (N325-324)
- HILLMAN Hillman 5007112 House Universal Key Blank; 2028 SC4D Single Sided - Pack of 4 (5007112)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- MASTER LOCK Portable Key Safe, Protective Weather Cover, Black/Silver (MLK5422D)
- FJM SECURITY PRODUCTS FJM Security KeyGuard Key Storage Lock Box, Keypad Lock, Car or Window Mount, Holds 1-5 Keys (SL-591)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- Hastings Home Key Lock Boxes