Shop All Wall Mount Hooks
Hastings Home
Decorative Birds on Ribbon Hook, Cast Iron Shabby Chic Rustic Wall Mount Hooks for Coats, Towels
Mfr # 802971UKB
Zoro # G601776509
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.99
- Height 6
- Length 19.25
- Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 802971UKB
- Zoro # G601776509
- UPC # 194189588296
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Height | 6 |
Length | 19.25 |
Width | 3.75 |
Details
Weight | 2.99 |
Description
The Birds on Ribbon Scroll Wall Hooks by Hastings Home are a stylish and practical addition to your home decor! Place this unique nature inspired 5 hook piece in your front entryway, kitchen, living room, bedroom, bathroom, or any other place in your home where you would like to have a functional accent piece. In an attractive shabby chic, vintage style with an outdoorsy look, this hook will beautifully complement any room. Made from sturdy cast iron metal, you can hang anything from keys, coats, and hats, to scarves, bags, jewelry, and towels. This lovely piece would make a wonderful gift for birthdays, holidays, weddings, engagements, housewarmings, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755RW-034S)
- PRIME-LINE Latch and Pull, 3/8" L x 2" W, Plastic (A 177)
- ZORO SELECT Hook, Steel, Zinc, 4in H, 150 lb. Load Limit (39DL15)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Brass Finish (581B3)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-BI)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-360-S Corgi Wall Hook - Small (WH-360-S)
- PURE GARDEN Pure Garden 50-LG5089 35 in. Shepherd Hooks-Metal Pole With Hooks For Hanging Baskets; Black - Set of 2 (50-LG5089)
- NATIONAL HARDWARE Hook Storage Gray Fin (N112-048)
- PEERLESS INDUSTRIAL GROUP Peerless„¢ 8499700 5/8" V10 Swivel Self-Locking Hook (8499700)
- Hastings Home Wall Mount Hooks