Shop All Wall Mount Hooks
Hastings Home
Decorative Bird on Tree Branch Cast Iron Wall Mount Hooks for Coats, Towels, Hats, Scarves, Jewelry
Mfr # 758527MTM
Zoro # G201776589
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.6
- Width 5
- Length 2.5
- Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 758527MTM
- Zoro # G201776589
- UPC # 194189588289
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Width | 5 |
Length | 2.5 |
Height | 11 |
Details
Weight | 1.6 |
Description
The Bird on Tree Branch Wall Hook by Hastings Home is a stylish and practical addition to your home decor! Place this unique nature inspired wall hook in your front entryway, kitchen, living room, bedroom, bathroom, or any other place in your home where you would like to have a functional accent piece. In an attractive shabby chic, vintage style, with a pretty, outdoorsy look, this hook will beautifully complement any room. Made from sturdy cast iron metal, you can hang anything from keys, coats, and hats, to scarves, bags, jewelry, and towels. This lovely piece would make a wonderful gift for birthdays, holidays, weddings, engagements, housewarmings, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Brown (03-165)
- GRIDMAX Grid MaX 100 sq ft. Satin Black Kit (28207)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- CRAWFORDS 18225 Hook Peg Straight 2.5 in. (7001787)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV6)
- ZORO SELECT Hook, Storage, 11 In (4PB78)
- BOBRICK Utility Hook (6707)
- SUGATSUNE Utility Hook, 304 SS, 1-17/64 In (4CRU4)
- MINUTEMAN Minuteman WH-04 Wall Bracket Four Hook in Black (WH-04)
- E-TRACK Chainsaw Bracket (9PT99-A)
- Hastings Home Wall Mount Hooks