Shop All Blankets
Hastings Home
Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray)
Mfr # 674857HRX
Zoro # G501700574
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5
- Height 11
- Length 24.25
- Weight 3.825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 674857HRX
- Zoro # G501700574
- UPC # 194189590138
- Country of Origin China
- Category Blankets
Dimensions
Width | 17.5 |
Height | 11 |
Length | 24.25 |
Details
Weight | 3.825 |
Description
The Collapsible Laundry Basket by Hastings Home is the perfect accessory to help make laundry day more convenient than ever before. The collapsible basket features comfort grip handles to make dirty or freshly washed clothing easy to carry room to room in your home. The lightweight, yet durable basket is foldable down to 3.25-in height and can be stored conveniently when not in use to save space in your laundry room, bathroom, bedroom or dorm. More than just a practical laundry accessory, this basket can also be used as an ice bucket for drinks, or even as a wash basin while camping!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- BARRICKS Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate (CL36-WA)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- FLEMING SUPPLY Set of 12 Moving Blanket, Dual Layer, Padded for Protecting Furniture, Storage, Shipping (776696HQT)
- Hastings Home Blankets