Shop All Blankets
Hastings Home
Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Blue)
Mfr # 200932KNI
Zoro # G701700527
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Width 17.5
- Length 24.25
- Weight 3.825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 200932KNI
- Zoro # G701700527
- UPC # 194189590121
- Country of Origin China
- Category Blankets
Dimensions
Height | 11 |
Width | 17.5 |
Length | 24.25 |
Details
Weight | 3.825 |
Description
The Collapsible Laundry Basket by Hastings Home is the perfect accessory to help make laundry day more convenient than ever before. The collapsible basket features comfort grip handles to make dirty or freshly washed clothing easy to carry room to room in your home. The lightweight, yet durable basket is foldable down to 3.25-in height and can be stored conveniently when not in use to save space in your laundry room, bathroom, bedroom or dorm. More than just a practical laundry accessory, this basket can also be used as an ice bucket for drinks, or even as a wash basin while camping!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- MANTUA Bed Base, Metal, Queen Size, 10" H, Black (J10MB50 BC)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- MYTEAM Nebraska Sweatshirt Blanket (MY93053)
- Hastings Home Blankets