Shop All Blankets
Hastings Home
Collapsible Basket for Supplies, Dishes, Drinks, | Foldable Multiuse Carrying / Storage Bin (Red)
Mfr # 805664NLX
Zoro # G901700525
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75
- Height 8
- Length 16.25
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 805664NLX
- Zoro # G901700525
- UPC # 194189590176
- Country of Origin China
- Category Blankets
Dimensions
Width | 10.75 |
Height | 8 |
Length | 16.25 |
Details
Weight | 1.9 |
Description
The Collapsible Basket by Hastings Home is the perfect multipurpose accessory for your home! The lightweight, yet durable basket is foldable down to 2-in height and can be stored conveniently when not in use to save space in your home, car, or garden shed! The versatile collapsible basket can be used as a wash basin for cleaning dishes, an ice bucket for drinks, a water bucket for gardening, and even as a small portable laundry basket! It also features two comfort grip handles to make it easy to carry supplies without straining your hands. This multiuse handbasket is a convenient household essential!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- Hastings Home Blankets