Shop All Picture and Document Frames
Hastings Home
Collage Picture Frame with 12 Openings 4x6 Photos Wall Hanging Multiple Photo Frame Display (Black)
Mfr # 703545SKF
Zoro # G501776074
original price:
$37.15
9% off
new price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Weight 3.3
- Width 1
- Height 19.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 703545SKF
- Zoro # G501776074
- UPC # 194189641458
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Length | 24 |
Width | 1 |
Height | 19.6 |
Details
Weight | 3.3 |
Description
Stylishly personalize any room in your home or office with the Hastings Home 12-Photo Collage Picture Frame. The durable frame includes hooks on the back to easily hang on any wall, either vertically or horizontally. This puzzle-style collage frame adds style to blank spaces and provides a modern way to showcase your favorite 4x6-in photos or artwork. With 12 openings, it allows you to display memories of family, weddings, vacations, graduations, birthdays, and more! It can also make an ideal customized gift for a wide range of events and occasions!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- HASTINGS HOME Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6 (176628EVM)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- HASTINGS HOME Wall Shelf and Picture Collage with Ledge and 3 Hanging Hooks Photo Frame Décor Shelving (Black) (995108OPP)
- ELECTRIDUCT Apartment Hanger 10" Mirror & Picture Hanger (HM-APT-10)
- AZAR DISPLAYS Clear Acrylic 8'' x 10'' Magnetic U-Frame, 2PK (129925-GS-2PK)
- Hastings Home Picture and Document Frames