Shop All Garment Racks
Hastings Home
Coat Rack, Freestanding Wooden Tree on Hallway, Entryway, or Office for Coats, Jackets, Scarves
Mfr # 579925AJN
Zoro # G401777287
original price:
$44.09
10% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 67
- Width 20
- Length 20
- Weight 8.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 579925AJN
- Zoro # G401777287
- UPC # 194189592293
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 67 |
Width | 20 |
Length | 20 |
Details
Weight | 8.55 |
Description
Bring contemporary charm to your home with the Coat rack Tree by Hastings Home. The clean lines of this hanging rack bring a functional yet modern style to your home. The coat tree is constructed from sturdy manufactured wood material, so it can support the weight of multiple items. This easy to assemble freestanding coatrack takes up a minimal footprint so It's ideal for adding an organizational touch to small homes, apartments or dorms; It's the perfect addition to any room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1A)
- GLARO Coat Rack, 1 Shelf, 72 In W, Satin Aluminum (501-72SA)
- RUBBERMAID Easy Find 9C Square (2067179)
- QUARTET Garment Rack, Black, 36 In (20225)
- WOODLORE Woodlore 82063 Compact Rolling Pant Trolley with Cedar Hangers (82063)
- HOMEROOTS 12 x 67.5 in. Brushed Steel Brushed Steel Coat Rack (372942)
- EAGLE GROUP Freestanding Gowning Rack, CRM, 24"Wx72"L (C2472-GR)
- EXECUTIVE TRAVEL Garment Rack with Adjustable Shelves with Hooks; Black (EX29095)
- Hastings Home Garment Racks