Shop All Drying Racks
Hastings Home
Clothes Drying Rack 4-tiered Laundry Station with Collapsible Shelves and Wheels for Folding
Mfr # 139580RNR
Zoro # G701715224
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Width 27
- Height 66.25
- Weight 14.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 139580RNR
- Zoro # G701715224
- UPC # 194189592804
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 27 |
Width | 27 |
Height | 66.25 |
Details
Weight | 14.15 |
Description
Properly care for all your delicate garments with the 4-Tiered Clothes Drying Rack by Hastings Home. This laundry station is made of sturdy steel tubing to stand up to daily loads of laundry and a powder coat paint to help it resist rust and corrosion from damp clothing. The three tiers provide 131 feet of space for drying delicate or woolen items that would be damaged in electric or gas dryers as well as folding and sorting clothes. The shelves fold flat for convenient storage when the rack is not in use. The drying tower has four caster wheels for easy transport from the laundry room to a closet. The small footprint of this tower is ideal for small laundry and mudrooms, apartments and dorm rooms. The top of this rack is meant for hanging clothing, which makes it ideal for use as a temporary closet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- MIDWEST RAKE 72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood (SP20216)
- CARLISLE FOODSERVICE 60 in Dust Mop, Yellow, PK12, 362113EC04 (362113EC04)
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- HASTINGS HOME 3-tier Hastings Home Laundry Drying Rack Clothing Shelves, Home Storage and Organization Accessories (771601AUS)
- WHITMOR 33 in. H X 27.25 in. W X 19.25 in. D Steel Hanging Collapsible Clothes Drying Rack (6506-9367-WHT)
- GIZMO Multi Purpose Tightner (GI426049)
- HONEY CAN DO INTERNATIONAL. 3-Tier Accordion Clothes Drying Rack, Chrome Plated Steel, 24-Linear Feet Capacity (DRY-01234)
- THEGREENGLOVEDRYER Glove Dryer White (TGGDF10W)
- HOUSEHOLD ESSENTIALS Tri-Pod Air Dryer (5009)
- SAFCO Metal Wall Rack, 3 BallTipped DoubleHo (4161)
- Hastings Home Drying Racks