Shop All Table Lamps
Hastings Home
Clear Glass Lamp Open Base Table Light with LED Bulb and Shade, Decorative Lighting for Coastal
Mfr # 175132EKJ
Zoro # G201775964
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Width 12.5
- Weight 5.75
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 175132EKJ
- Zoro # G201775964
- UPC # 194189583192
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24 |
Width | 12.5 |
Length | 12.5 |
Details
Weight | 5.75 |
Description
Instantly transform your space with stylish form and function, with this elegant and unique Open Base Table Lamp from Hastings Home. The beautiful yet sturdy cloche style lamp can be customized and tailored to any design style by displaying decorative accents such as seashells, pebbles, small twigs, faux succulents inside the glass or hanging netting or rope around the neck of the glass to create your own personalized touch. From modern, classic to rustic or nautical style, the versatile lamp enhances any home or office decor. The lamp provides warm ambient lighting for your bedroom, living room, or home office, and conveniently come with energy-saving replaceable LED lightbulbs. It's an attractive and practical piece that will add a modern touch to the nightstands or end tables in any room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 Watt Equivalence 3 pk (BR30DM/927CA/3)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- HASTINGS HOME LED Uplight Table Lamp with Silver Mercury Finish, Embossed Trellis Pattern and LED Light Bulb (809486AYI)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Blue (CWT-2005-BL-2PK)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Green (CWT-2007-GR)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Gray (CWT-2005-GY-2PK)
- ALL THE RAGES Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2 (LT2008-BLU-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2012-BK)
- Hastings Home Table Lamps