Shop All Suitcases & Luggage Bags
Hastings Home
Chrome Folding Luggage Rack and Suitcase Stand- Durable Folding Bag Holder with Black Nylon Straps
Mfr # 490053IWJ
Zoro # G001777342
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.64
- Height 21.1
- Length 26
- Width 14.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 490053IWJ
- Zoro # G001777342
- UPC # 194189590039
- Country of Origin China
- Category Suitcases & Luggage Bags
Dimensions
Height | 21.1 |
Length | 26 |
Width | 14.9 |
Details
Weight | 5.64 |
Description
The Hastings Home Chrome Folding Luggage Rack And Suitcase Stand is a perfect addition to your home for a touch of convenience before traveling. This collapsible stand allows you to provide guests with an easier way to unpack luggage when they come for a visit and provides a simple way to protect your bed and other furniture from debris that can collect on luggage during travel. The storage rack folds flat, so you can take it out for your next guest, vacation, or business trip- then easily collapse it to put in storage while not in use!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Yellow Ink Cartridge (841723)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 48", Kraft, 5/Bundle (55VJ78)
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- EVEREST TRADING Everest 36P-BK 36 in. Basic Round Duffel Bag (36P-BK)
- CANYON OUTBACK LEATHER Niagara Canyon Duffel, Brown (CY174D)
- NATIONAL HARDWARE Hook/Staple Solid Brass (N211-938)
- EVEREST TRADING Everest 18 in. 600 Denier Polyester Sports Duffel Bag with Wet Pocket (EV122709)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- EGEETOUCH eGeeTouch NFC Zipper Lock & Instantly Transform to Smart Luggage (5-03000-M9)
- ROCKLAND 22 in. ROLLING DUFFLE BAG - OWL (PRD322-OWL)
- Hastings Home Suitcases & Luggage Bags