Shop All Holiday Decor
Hastings Home
Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations/Inflatables(Green Canvas)
Mfr # 457627ZCP
Zoro # G701776904
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5
- Width 1
- Length 12.5
- Weight 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 457627ZCP
- Zoro # G701776904
- UPC # 194189590770
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 15.5 |
Width | 1 |
Length | 12.5 |
Details
Weight | 3.88 |
Description
Clean up after the holidays is a snap with the artificial Christmas Tree Storage Bag by Hastings Home. It's as easy as placing your artificial Christmas tree in the premium canvas bag, zipping it up and safely storing it away until next year. This durable tote is 60-in long, 30-in wide, and 30-in deep and will have no problem holding unassembled artificial trees up to 12 foot tall. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability and is also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, this Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Vinyl (493N73)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- HASTINGS HOME Wreath Storage Round Tote Bag with Handles for Holiday Artificial Garlands, Wreath, Red (604956NGP)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- HASTINGS HOME Hastings Home Upright 9 Foot Tree Storage Cover (631914RJG)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- DESIGN TOSCANO Miniature Schnauzer Holiday Dog Ornament Sculpture (JH576317)
- Hastings Home Holiday Decor