Shop All Blankets
Hastings Home
Chenille Throw Blanket for Couch, Home Decor, Sofa, Chair, Oversized 60" x 70", Primrose Gold
Mfr # 899787AJR
Zoro # G901776490
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.3
- Weight 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 899787AJR
- Zoro # G901776490
- UPC # 194189636669
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.3 |
Details
Weight | 2.9 |
Description
Experience the luxurious plushness of the Chenille Throw Blanket by Hastings Home. This fringed blanket is made of 100 Percent high-quality polyester knit to feel velvety soft and plush. The attractive 5-inch fringe border combined with the elegant silky soft yarn that is resistant to wrinkles, static and fading make this chenille blanket an ideal accent piece in any room of your home. The oversized blanket measures 70 inches long and 60 inches wide and is great for lounging in a recliner and for use as a bedspread. The knitted chenille material is breathable for use in warmer weather for softness and comfort that lasts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- Hastings Home Blankets