Shop All Blankets
Hastings Home
Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair-Oversized 60" x 70", Lagoon Teal
Mfr # 630391CST
Zoro # G501776500
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.3
- Weight 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 630391CST
- Zoro # G501776500
- UPC # 194189636638
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.3 |
Details
Weight | 2.9 |
Description
Experience the luxurious plushness of the Chenille Throw Blanket by Hastings Home. This fringed blanket is made of 100 Percent high-quality polyester knit to feel velvety soft and plush. The attractive 5-inch fringe border combined with the elegant silky soft yarn that is resistant to wrinkles, static and fading make this chenille blanket an ideal accent piece in any room of your home. The oversized blanket measures 70 inches long and 60 inches wide and is great for lounging in a recliner and for use as a bedspread. The knitted chenille material is breathable for use in warmer weather for softness and comfort that lasts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- Hastings Home Blankets