Shop All Sheets and Pillow Cases
Hastings Home
Cast Iron Dutch Oven with Lid, 6-quart Enamel Coated Pot for Oven or Stovetop, for Soup, Chicken
Mfr # 196601EVU
Zoro # G801701127
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Length 13.5
- Height 7.5
- Weight 16.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 196601EVU
- Zoro # G801701127
- UPC # 194189644619
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 11 |
Length | 13.5 |
Height | 7.5 |
Details
Weight | 16.1 |
Description
The Cast Iron Casserole Pot and Lid by Hastings Home is a versatile and essential piece of kitchen cookware for anyone! Made from strong and durable cast iron, this pot allows for even heat distribution and cooking, even at low temperatures, while the enamel coating prevents rust and doesn't need to be seasoned. This high-quality Dutch oven can be used in the oven and is also compatible with gas, electric, ceramic, and induction cooktops. Perfect for everything from chicken and pot roast to soups or chili, you can easily cook delicious meals in this multi-purpose pot. This sturdy and stylish kitchenware is a necessity for every home cook!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bumper, Foot, Black (2319)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- CASTERHQ 60MM (2-3/8") Office Chair Caster, 1 Piece, 120 LBS Capacity PER Cas (3ICC)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Taupe) (635540YMU)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- Hastings Home Sheets and Pillow Cases