Shop All Sheets and Pillow Cases
Hastings Home
Cast Iron Dutch Oven with Lid, 3-quart Enamel Coated Pot for Oven or Stovetop, for Soup, Chicken
Mfr # 569456YJU
Zoro # G501701144
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Length 11.5
- Height 6.5
- Weight 11.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 569456YJU
- Zoro # G501701144
- UPC # 194189644626
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 9 |
Length | 11.5 |
Height | 6.5 |
Details
Weight | 11.73 |
Description
The Cast Iron Casserole Pot and Lid by Hastings Home is a versatile and essential piece of kitchen cookware for anyone! Made from strong and durable cast iron, this pot allows for even heat distribution and cooking, even at low temperatures, while the enamel coating prevents rust and doesn't need to be seasoned. This high-quality Dutch oven can be used in the oven and is also compatible with gas, electric, ceramic, and induction cooktops. Perfect for everything from chicken and pot roast to soups or chili, you can easily cook delicious meals in this multi-purpose pot. This sturdy and stylish kitchenware is a necessity for every home cook!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 6026Q)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (White) (697612RYF)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- Hastings Home Sheets and Pillow Cases