Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4piece Embossed Checkered Bed Linens | Fitted, Flat, 2 Pillowcases (Queen, White)
Mfr # 904315CLY
Zoro # G501776661
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 102
- Length 90
- Height 0.25
- Weight 3.007142857
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 904315CLY
- Zoro # G501776661
- UPC # 194189582058
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 102 |
Length | 90 |
Height | 0.25 |
Details
Weight | 3.007142857 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- MIDWEST FASTENER 5/8" x 15/32" Black Plastic Furniture Tips 10PK (66281)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - Twin - Raspberry (1831-TW-RAS)
- Hastings Home Sheets and Pillow Cases