Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4piece Embossed Checkered Bed Linens | Fitted, Flat, 2 Pillowcases (Full, Brown)
Mfr # 901749DSX
Zoro # G201776664
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96
- Length 81
- Height 0.25
- Weight 2.594444444
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 901749DSX
- Zoro # G201776664
- UPC # 194189581839
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 96 |
Length | 81 |
Height | 0.25 |
Details
Weight | 2.594444444 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece chocolate brown Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- LORELL Panel ShelfMetal60" (LLR90263)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME Set of 2 Satin Microfiber Pillowcase Covers for Hair and Skin, Hidden Zippered, Silver Gray, King (753705JDK)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Silver (1234QNSIL)
- Hastings Home Sheets and Pillow Cases