Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4-piece Embossed Checkered Bed Linens | Fitted, Flat, 2 Pillowcases (Queen, Navy)
Mfr # 121561HZW
Zoro # G301776359
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 102
- Length 90
- Weight 3.007142857
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 121561HZW
- Zoro # G301776359
- UPC # 194189582010
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 102 |
Length | 90 |
Height | 0.25 |
Details
Weight | 3.007142857 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- MANTUA Bed Base, Metal, King Size, 6" H, Black (J6MB66 BC)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- HASTINGS HOME Hidden Compartment Wall Clock 10-inch Battery Operated Analog Clock with Secret Storage for Jewelry (121270JHM)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- Hastings Home Sheets and Pillow Cases