Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4-piece Embossed Checkered Bed Linens | Fitted, Flat, 2 Pillowcases (Queen, Brown)
Mfr # 337947GTV
Zoro # G401776433
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 102
- Length 90
- Height 0.25
- Weight 3.007142857
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 337947GTV
- Zoro # G401776433
- UPC # 194189582003
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 102 |
Length | 90 |
Height | 0.25 |
Details
Weight | 3.007142857 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece chocolate brown Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-C01-COPPER-BRN-VY-GG)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- IMAGEWARE SYSTEMS, INC True North - Sleep Philosophy TN20-0225 Cozy Flannel Sheet Set; Aqua French Bulldog - King (TN20-0225)
- Hastings Home Sheets and Pillow Cases