Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4-piece Embossed Checkered Bed Linens | Fitted, Flat, 2 Pillowcases (King, White)
Mfr # 489923RZS
Zoro # G401776655
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 102
- Length 108
- Weight 3.57
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 489923RZS
- Zoro # G401776655
- UPC # 194189581976
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 102 |
Length | 108 |
Height | 0.25 |
Details
Weight | 3.57 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- LIFETIME Adjustable Height Folding Table 48L x 24W, 24 to 36H - White (80160)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- HASTINGS HOME Hidden Compartment Wall Clock 10-inch Battery Operated Analog Clock with Secret Storage for Jewelry (121270JHM)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Beige) (664767UIC)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, White) (896567SYP)
- CAROLINES TREASURES Carolines Treasures AMB1076PILLOWCASE Beagle Bliss Fabric Standard Pillowcase (AMB1076PILLOWCASE)
- Hastings Home Sheets and Pillow Cases