Shop All Fishing Supplies
Hastings Home
Brushed Microfiber 4-piece Embossed Checkered Bed Linens | Fitted, Flat, 2 Pillowcases (King, Burgundy)
Mfr # 769610BCR
Zoro # G201710705
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Weight 3.628571429
- Width 102
- Length 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 769610BCR
- Zoro # G201710705
- UPC # 194189581907
- Country of Origin China
- Category Fishing Supplies
Dimensions
Height | 0.25 |
Width | 102 |
Length | 108 |
Details
Weight | 3.628571429 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- KOHLER Kit Overflow Bottle (66 065 02-S)
- GILMOUR JET CLEAN NOZZLE BRASS (806002-1001)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.055A)
- HASTINGS HOME Hastings Home 3-Inch Queen Mattress Topper- Down Alternative Filled Pillow Top- Hypoallergenic (176133GMW)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag for 7.5-feet Artificial Trees/Decorations (Burgundy, Canvas) (272590HNJ)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 9 FT Artificial Trees, Protects Holiday Decorations, Green (651884YQL)
- HASTINGS HOME Firewood Rack Metal Holder with Decorative Scroll Design for Log Storage Bin, Indoor/Outdoor (Brown) (906038HXM)
- HASTINGS HOME Hastings Home Printer Stand, Under Desk Table with Shelf, Wheels for Personal Printers/Office, Black (609175WVZ)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag, Green (154259ZGU)
- STARBAR QuikStrike Fly Bait, Granular, Fish, 1 lb Can (100508299)
- Hastings Home Fishing Supplies