Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4-piece Embossed Checkered Bed Linens | Fitted, Flat, 2 Pillowcases (Full, Platinum)
Mfr # 650774EYM
Zoro # G801776637
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Width 96
- Length 81
- Weight 2.594444444
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 650774EYM
- Zoro # G801776637
- UPC # 194189581853
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 0.25 |
Width | 96 |
Length | 81 |
Details
Weight | 2.594444444 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece platinum gray Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- MADISON PARK Shee Set with 3M Microcell - Blush, Queen Size (MP20-4391)
- Hastings Home Sheets and Pillow Cases