Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Blue)
Mfr # 160669IWH
Zoro # G501776692
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 80
- Length 78
- Weight 2.8
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 160669IWH
- Zoro # G501776692
- UPC # 194189582362
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 80 |
Length | 78 |
Height | 12 |
Details
Weight | 2.8 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Slate (Mainspread)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Beige) (664767UIC)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- KATHY IRELAND 4 Piece Brushed Microfiber Sheet Set - Queen - Dark Grey (1220QNDKGR)
- Hastings Home Sheets and Pillow Cases