Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray)
Mfr # 734014MMI
Zoro # G501776319
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 75
- Length 54
- Weight 2.2
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 734014MMI
- Zoro # G501776319
- UPC # 194189582331
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 75 |
Length | 54 |
Height | 12 |
Details
Weight | 2.2 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- BAXTON STUDIO Oksana Modern Contemporary Glam and Luxe Light Pink Velvet Fabric and Gold Finished Twin Size Daybed (174-10984-Zoro)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, White) (896567SYP)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- Hastings Home Sheets and Pillow Cases