Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Blue)
Mfr # 684479VHT
Zoro # G601776585
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 75
- Length 54
- Height 12
- Weight 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 684479VHT
- Zoro # G601776585
- UPC # 194189582287
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 75 |
Length | 54 |
Height | 12 |
Details
Weight | 2.1 |
Description
The 4-Piece Microfiber Full Sheet Set from Hastings Home offers a cozy, wrinkle-resistant comfort that will enhance the quality of sleep in a kid's room, guest bedroom, or vacation rental. The sheet set includes 2 standard sized pillowcases, 1 full sized flat sheet, and 1 full sized fitted sheet that will cover mattresses up to 12-inches thick. These machine washable 90GSM brushed microfiber sheets are fade and stain-resistant, hypoallergenic, durable, and come in a classic blue color that is sure to complement almost any bedroom decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Navy) (698152JET)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- Hastings Home Sheets and Pillow Cases