Shop All Other Small Engine Parts
Hastings Home
Brushed Microfiber 3piece Embossed Checkered Bed Linens | Fitted, Flat, Pillowcase (Twin, Taupe)
Mfr # 485138SVH
Zoro # G801715278
original price:
$14.19
new price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Length 39
- Weight 1.6
- Width 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 485138SVH
- Zoro # G801715278
- UPC # 194189582553
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Height | 10 |
Length | 39 |
Width | 75 |
Details
Weight | 1.6 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- LOGO BRANDS Fresno State Bleacher Cushion (140-71B)
- WOODARD CM FS 35 RND FLD Table (RXTV-1928-FT)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag for 9 feet Artificial Trees | Red Canvas (705328EBF)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag for 9 feet Artificial Trees | Green Canvas (692622UCA)
- HASTINGS HOME Christmas Tree Storage Bag up to 12 Foot Artificial Trees, Protects Decorations from Damage (Red (323167TLU)
- HASTINGS HOME Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Silver Gray) (289120OQM)
- TECUMSEH Real One - Gasket (2500) (26756)
- KOHLER Pulley (231278-S)
- BRIGGS & STRATTON ROD-PUSH (693517)
- Hastings Home Other Small Engine Parts