Shop All Fishing Supplies
Hastings Home
Brushed Microfiber 3piece Embossed Checkered Bed Linens | Fitted, Flat, Pillowcase (Twin, Burgundy)
Mfr # 707964BST
Zoro # G501710726
original price:
$20.79
1% off
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96
- Weight 2.03125
- Length 67
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 707964BST
- Zoro # G501710726
- UPC # 194189582072
- Country of Origin China
- Category Fishing Supplies
Dimensions
Width | 96 |
Length | 67 |
Height | 0.25 |
Details
Weight | 2.03125 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the three-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-8X10)
- STENS New 335-212 Hi-Lift Blade For Toro Commecial Walk Behinds, Z Master G3 And Grandstand Mowers (335-212)
- ZIPPO Armor High Polish Chrome Pocket Lighter (167)
- RV DESIGNER RV Designer H531 Privacy Latch (H531)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Red (770666TYM)
- HASTINGS HOME Firewood Rack Metal Holder with Decorative Scroll Design for Log Storage Bin, Indoor/Outdoor (Brown) (906038HXM)
- HASTINGS HOME Hastings Home 3-Inch Queen Mattress Topper- Down Alternative Filled Pillow Top- Hypoallergenic (176133GMW)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag for 7.5-feet Artificial Trees/Decorations (Burgundy, Canvas) (272590HNJ)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 9 FT Artificial Trees, Protects Holiday Decorations, Green (651884YQL)
- HASTINGS HOME Hastings Home Printer Stand, Under Desk Table with Shelf, Wheels for Personal Printers/Office, Black (609175WVZ)
- RAM MOUNTS RAM-ROD 2000 Fishing Rod Holder with Bulkhead Mounting Base (RAM-114-B)
- Hastings Home Fishing Supplies