Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 3-piece Embossed Checkered Bed Linens | Fitted, Flat, Pillowcase (Twin, Champagne)
Mfr # 460857TRK
Zoro # G401776327
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25
- Width 96
- Length 67
- Weight 2.03125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 460857TRK
- Zoro # G401776327
- UPC # 194189582089
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 0.25 |
Width | 96 |
Length | 67 |
Details
Weight | 2.03125 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the three-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy checkered embossed design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HASTINGS HOME Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover-Great for Snoring, Better Sleep (Ivory) (664238AFN)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Taupe) (635540YMU)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- JIF MARINE JIF MARINE FBF2 Corner Bumper; 10 x 10 (FBF2)
- Hastings Home Sheets and Pillow Cases