Shop All Sheets and Pillow Cases
Hastings Home
Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin XL, Taupe)
Mfr # 964446AHT
Zoro # G801776668
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 80
- Length 39
- Weight 1.7
- Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 964446AHT
- Zoro # G801776668
- UPC # 194189582621
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 80 |
Length | 39 |
Height | 10 |
Details
Weight | 1.7 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the three-piece, extra-long twin Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO FOLD CHAIR FABRIC BLACK (14-995-JBD4)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Alder (3017A)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover-Great for Snoring, Better Sleep (Ivory) (664238AFN)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - Twin XL - White (1130TWXLWH)
- Hastings Home Sheets and Pillow Cases