Shop All Fishing Supplies
Hastings Home
Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin XL, Silver Gray)
Mfr # 724738TPF
Zoro # G901710715
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39
- Weight 1.6
- Height 10
- Width 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 724738TPF
- Zoro # G901710715
- UPC # 194189582614
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 39 |
Height | 10 |
Width | 80 |
Details
Weight | 1.6 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the three-piece, extra-long twin Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIMEX EdgePro Steel Anchoring Stake, Box of 100 (1901)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- RAID Insect Killer, 128 oz, Jug, PK4 (335684)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458140076 KMM100 All Purpose Tub; Large - 36 x 24 x 8 in. (458140076)
- HASTINGS HOME Hastings Home 3-Inch Queen Mattress Topper- Down Alternative Filled Pillow Top- Hypoallergenic (176133GMW)
- HASTINGS HOME Spice Rack Organizer, Cabinet Gripper Clip Strips for Kitchen, Countertop and Pantry Organization (401284EQL)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Red (770666TYM)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag for 7.5-feet Artificial Trees/Decorations (Burgundy, Canvas) (272590HNJ)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag, Green (154259ZGU)
- HASTINGS HOME Hastings Home Printer Stand, Under Desk Table with Shelf, Wheels for Personal Printers/Office, Black (609175WVZ)
- ADAMSBUILT FISHING Adamsbuilt WAH-HO3 Wah Learn To Fly Fish Outfit (WAH-HO3)
- Hastings Home Fishing Supplies