Shop All Patio Umbrellas
Hastings Home
Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin XL, Blue)
Mfr # 801045VFS
Zoro # G801710792
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Length 39
- Weight 1.65
- Width 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 801045VFS
- Zoro # G801710792
- UPC # 194189582577
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Height | 10 |
Length | 39 |
Width | 80 |
Details
Weight | 1.65 |
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the three-piece, extra-long twin Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR MEGR-6121-30 Excela-Flo High Pressure Regulator Fixed 30 PSI-1/4" FNPT Inlet/Outlet (MEGR-6121-30)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- SONGBIRD ESSENTIALS Songbird Essentials SEIA13921 Seed Hoop 30 in (SEIA13921)
- REMCO INDUSTRIES 10GPM 12VDC Remco Pump (2240-1B1-10E-SB)
- HASTINGS HOME Hastings Home 5-Tier Ladder-Style Bookcase, Walnut (450259QLH)
- HASTINGS HOME Hastings Home Under Bed Shoe Storage Organizer (360479SDU)
- HASTINGS HOME Hastings Home 29 inch Swivel Bar Stool, Brown/Black (977383VNI)
- HASTINGS HOME Hastings Home Zero Gravity Chairs - Blue, Set of 2 (971219UEO)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- HEININGER HOLDINGS 9 ft. Cinzano Market Umbrella (HE296847)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Red (194061009390)
- Hastings Home Patio Furniture