Shop All Tents
Hastings Home
Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Beige)
Mfr # 982769VYQ
Zoro # G801776392
original price:
$19.39
1% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Weight 1.55
- Width 75
- Length 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 982769VYQ
- Zoro # G801776392
- UPC # 194189582485
- Country of Origin China
- Category Tents
Dimensions
Height | 10 |
Width | 75 |
Length | 39 |
Details
Weight | 1.55 |
Description
The 3-Piece Microfiber Twin Sheet Set from Hastings Home offers a cozy, wrinkle-resistant comfort that will enhance the quality of sleep in a kid's room, guest bedroom, or vacation rental. The sheet set includes 1 standard sized pillowcase, 1 twin sized flat sheet, and 1 twin sized fitted sheet that will cover mattresses up to 10-inches thick. These machine washable 90GSM brushed microfiber sheets are fade and stain-resistant, hypoallergenic, durable, and come in a classic beige color that is sure to complement almost any bedroom decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toro 110506 Heavy-Duty Steel Deck Wheel 210-013 (210-013)
- CURONIAN Curonian 32-8WI4-EN7J 25 in. Fire Pit Steel Lid (32-8WI4-EN7J)
- KOHLER Control Assy (1123953)
- SPYKER SPREADERS 5# Commercial Handheld Spreader (HHS100)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- COLEMAN 6-Person Skydome™ Camping Tent - Evergreen (2154639)
- LEISURE SPORTS Beach Tent, Sun Shelter for Shade with UV Protection, Water/Wind Resistant, Easy Set Up, Yellow (165179EZJ)
- COGHLANS FOLDING SHOVEL COG 23""L (9065)
- MOOSE COUNTRY GEAR Moose Country Gear BC6 Basecamp 6 Person 4 Season Tent (BC6)
- LEISURE SPORTS 2-person Dome Tent, Water Resistant, Removable Rain Fly and Carry Bag for Camping, Hiking (Green) (363255UNB)
- ERGODYNE Heavy-Duty Commercial Tent, Lime (6000)
- Hastings Home Camping Equipment