Shop All Sheets and Pillow Cases
Hastings Home
Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Sage)
Mfr # 262237JWI
Zoro # G901776193
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Length 52
- Height 0.5
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 262237JWI
- Zoro # G901776193
- UPC # 194189635631
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 18 |
Length | 52 |
Height | 0.5 |
Details
Weight | 0.6 |
Description
The Hastings Home Sherpa body pillow cover fits a body pillow up to 51-in long and will easily remove for machine washing. The pillow cover is cool, fuzzy, smooth, cozy and practical for any weather and is soft and comfortable to your skin. This is a perfect addition to your bedroom to help provide a restful and relaxing night sleep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL High Back Chair Frame Black (86212)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- 123 CREATIONS 123 Creations C255G Annie-Sage hand painted tassel (C255G)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- MARTEX Sheet, XL Full, Bone, 15" Pocket, 54" W, PK6 (1A05329)
- Hastings Home Sheets and Pillow Cases