Shop All Table Lamps
Hastings Home
Blue Glass Lamp Open Base Table Light, LED Bulb and Shade-Modern Decorative Lighting for Coastal
Mfr # 194365UKB
Zoro # G101775958
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20
- Width 11
- Weight 4.3
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 194365UKB
- Zoro # G101775958
- UPC # 194189583208
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20 |
Width | 11 |
Length | 11 |
Details
Weight | 4.3 |
Description
Instantly transform your space with stylish form and function, with this elegant and unique Open Base Table Lamp from Hastings Home. The beautiful yet sturdy blue cloche style lamp can be customized and tailored to any design style by displaying decorative accents such as seashells, pebbles, small twigs, faux succulents inside the glass or hanging netting or rope around the neck of the glass to create your own personalized touch. From clean modern style to rustic or nautical theme, the lamp is a versatile element to enhance home or office decor.The lamp provides warm ambient lighting for your bedroom, living room, or home office, and conveniently comes with an energy-saving replaceable LED lightbulb. It's an attractive and practical piece that will add a modern touch to the nightstands or end tables in any room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- SIGNIFY U-Shaped Lamp, T12 Bulb Shape, 2300 lm (FB40/T12/CW Supreme/6 12PK)
- LAMPLIGHT TIKI Blue Glass 68 in. Carnival Garden Torch 1 pc (1121089)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Blue Drum Fabric Shade (CWT-2009-BL)
- ALL THE RAGES All The Rages LT2009-ORG-2PK Simple Designs Mini Egg Oval Ceramic Table Lamp 2 Pack Set; Orange (LT2009-ORG-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2009-TN)
- BRILLIANTBULB Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body (BR2632166)
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- Hastings Home Table Lamps