Shop All Blankets
Hastings Home
Blanket Throw - Oversized Plush Woven Polyester Sherpa Fleece Plaid Throw - Breathable (Phantom)
Mfr # 667697CEA
Zoro # G101776481
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.5
- Weight 3.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 667697CEA
- Zoro # G101776481
- UPC # 194189636478
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.5 |
Details
Weight | 3.26 |
Description
Experience the luxurious plushness of the Poly Fleece Sherpa Throw Blanket by Hastings Home. This plaid blanket is made of 100 Percent high-quality polyester that's woven to feel super soft and features a plush sherpa lining on the back. This blanket can be used inside to stay cozy while watching a movie, or outside to keep warm at a concert or sporting event. The blanket measures 70 inches long and 60 inches wide, making it larger than most other blankets and great for use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and holidays. Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- THESIS Thesis Weighted Blanket with Premium Glass Beads (18418)
- Hastings Home Blankets