Shop All Planters & Window Boxes
Hastings Home
Bio Ethanol Ventless Fireplace, Tabletop Rectangular Real Flame Burning Indoor/Outdoor, Portable Heat
Mfr # 824003FRU
Zoro # G901777121
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25
- Length 14
- Height 8
- Weight 3.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 824003FRU
- Zoro # G901777121
- UPC # 194189585400
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 7.25 |
Length | 14 |
Height | 8 |
Details
Weight | 3.79 |
Description
Create warm ambience in your home or outdoor living spaces with the Bio Ethanol Portable Tabletop Ventless Fireplace by Hastings Home. Fueled by smokeless, odorless, clean burning Bio Ethanol, this ventless real flame fireplace is an excellent decorative and functional piece for small gatherings, parties and ambience in any room of the house. The compact design makes it easy to move from place to place as needed, and It's ideal for indoor or outdoor places. This fireplace produces up to 2,000 BTUs to warm a 250 sq. ft. room. With a sleek modern design and a 360 degree view of the dancing flames behind clear tempered glass, this rectangular table top fireplace is a stylish conversation piece!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POCKET HOSE POCKET HOSE BLK100'3/4""D (13490-6)
- NEXT INNOVATIONS 8" Born In The USA Windspinner (101407002-BORNINUSA)
- MTD Nut-Blade Lock (712-04105)
- AMES 20 Concrete Rake (83154)
- BLOEM TALL FINLEY SQUARE (FPS2009-6)
- BLOEM TERRAPOT TRCOT 8"" (50008C)
- SULLIVANS Brown Ceramic 3 in. H Owl Planter, 2PK (ACE164)
- NAPCO Low Plant Stand (12575)
- FRAME IT ALL CLASSIC SIENNA 2 ft X 2 ft X 5.5 in. RAISED GARDEN BED - 1 in. PROFILE (200001058)
- LIVING ACCENTS COCO LINER 14"" ROUND (88592)
- BLOEM PLANTER SATURN CL BL 12"" (SP1233)
- Hastings Home Planters & Window Boxes