Shop All Bedspreads and Comforters
Hastings Home
BBQ Grill Tool Stainless Steel Barbecue Grilling Set, 7 Utensils, Spatula, Tongs, Knife with Case
Mfr # 244022SUZ
Zoro # G701771732
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75
- Width 5.5
- Length 14.5
- Weight 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 244022SUZ
- Zoro # G701771732
- UPC # 194189647511
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 1.75 |
Width | 5.5 |
Length | 14.5 |
Details
Weight | 1.98 |
Description
The 7 Piece BBQ Grill Tool Set by Hastings Home has all the essentials you need for a successful summer cookout! Each tool is made from durable stainless steel and is rust resistant for long lasting use. The set includes a variety of BBQ tools like a spatula, tong, and knife, and it also comes with a convenient carrying case for storage or travel. It is the perfect gift for anyone who loves to grill outdoors or for occasions like Father's Day, birthdays, wedding showers and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- HASTINGS HOME Hastings Home Patriotic Comforter Set, Full-Queen (580161DQR)
- HASTINGS HOME Quilt Coverlet with Basket Weave Quilted Pattern Lightweight Bedding for All Seasons (Twin, Ivory) (229546PNL)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (King, Gray) (915499AOH)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Gray) (478256SYI)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- Hastings Home Bedspreads and Comforters