Shop All Grill Accessories
Hastings Home
BBQ Grill Stainless Steel Tool Set Grilling Accessories Aluminium Storage Case wit Spatula, Tongs
Mfr # 382618HVS
Zoro # G101777372
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3
- Width 6
- Length 14.5
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 382618HVS
- Zoro # G101777372
- UPC # 194189647528
- Country of Origin China
- Category Grill Accessories
Dimensions
Width | 6 |
Length | 14.5 |
Height | 3 |
Details
Weight | 3 |
Description
The BBQ Grill Tool Set by Hastings Home has all the essentials you need for a successful summer cookout! Each tool is made from durable stainless steel and is rust resistant for long lasting use. The set includes a variety of BBQ tools like a spatula, tong, and basting brush, and it also comes with a heavy duty aluminum carrying case for storage or travel. It is the perfect gift for anyone who loves to grill outdoors or for occasions like Father's Day, birthdays, wedding showers and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Mosquito Octenol Lure (OCT)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X20)
- SANI-LAV Spray Nozzle, SS, 5-1/4" L, 150 psi (N1SSR)
- LOGO BRANDS Denver Broncos Round Table (610-31)
- HASTINGS HOME 16-piece Hastings Home Grill Set Stainless Steel BBQ Accessory Kit with Tongs, Skewers, Spatula, Case (271185FCX)
- HASTINGS HOME 18-piece Wood BBQ Grill Tool Set Stainless Steel Barbecue Accessories with Wooden Handles and Case (984900INX)
- BRANDMAN GRILLS BBQ 3 Burner Gas Grill Cover Gray (BRONCOCOV)
- WISE Wise 8WD617PLS-731 High Back Camo Boat Seat; Mossy Oak Break Up Country (8WD617PLS-731)
- BLACKSTONE GRILL COVER BAG 22""L (1723)
- ALLEGRO INDUSTRIES Grill 953912G, 953912G (9539-12G)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 40IN (07-31455)
- Hastings Home Grill Accessories