Shop All Sheets and Pillow Cases
Hastings Home
Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage
Mfr # 587765EOV
Zoro # G601701143
original price:
$19.55
5% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25
- Width 6.25
- Length 30
- Weight 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 587765EOV
- Zoro # G601701143
- UPC # 194189645227
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 9.25 |
Width | 6.25 |
Length | 30 |
Details
Weight | 2.95 |
Description
The Sink Shelf by Hastings Home is an easy way to add a little more storage to any area! This handy shelf is constructed from eco-friendly bamboo so It's bacteria resistant, durable and attractive. It's a perfect space saving addition to your kitchen, bathroom, office, or laundry room, and provides a convenient little shelf to store and organize anything from soaps, cleaners, toiletries, and sponges to plants and other decorative items. It's a versatile multipurpose storage option for any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- TRADEMARK GAMEROOM Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (COKE-1300-30S)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- HASTINGS HOME Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F (599385TGQ)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- MICASA Halloween Scary Yellow Labrador Fabric Standard Pillowcase, 20.5 x 0.25 x 30 in. (MI887537)
- Hastings Home Sheets and Pillow Cases