Shop All Sheets and Pillow Cases
Hastings Home
Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets
Mfr # 727880MFR
Zoro # G101701148
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.75
- Width 11.25
- Length 35.3
- Weight 14.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 727880MFR
- Zoro # G101701148
- UPC # 194189590046
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 20.75 |
Width | 11.25 |
Length | 35.3 |
Details
Weight | 14.72 |
Description
The Bamboo Shoe Rack and Boot Bench by Hastings Home is the perfect organizational solution for any home! With three tiers of shelving for your shoes and one tier for boots, as well as a bench seat top, this storage rack provides a convenient place to sit and put on your shoes before you head out the door! Constructed from beautiful bamboo, this bench is durable, eco-friendly, and bacteria resistant. It's a great space saving option for any house, dorm, or apartment and is an excellent option to keep your entryway, hallway, living room, bedroom or bathroom neat and clutter free!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, White) (896567SYP)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- Hastings Home Sheets and Pillow Cases