Shop All Serving Plates and Bowls
Hastings Home
Bamboo Serving Bowl, Modern Oval Wood Dinnerware, Bacteria Resistant for Salads, Bread (Large)
Mfr # 835854AMT
Zoro # G301715624
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Width 10.9
- Weight 2.15
- Length 12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 835854AMT
- Zoro # G301715624
- UPC # 194189644756
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Height | 4.5 |
Width | 10.9 |
Length | 12.4 |
Details
Weight | 2.15 |
Description
Display fruits and vegetables or serve salads at meal time with the Large Bamboo Serving Bowl by Hastings Home. This bowl is made of solid bamboo, making it ecologically friendly, lightweight and bacteria resistant. The natural finish and modern design are sure to compliment almost any home decor. Measuring 12.4 inches long and 10.9 inches wide, this bowl is great for family-style serving salads, pastas or bread as well as displaying decorative items. This bowl is as functional as it is beautiful. It's great for serving snacks during parties or just as a display piece in your dining or living room. It's easy to clean in warm soapy water. It should be allowed to dry completely before its next use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Ladle Aluminum 20Inx6In (0723)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- HASTINGS HOME 10-piece Glass Food Storage Containers with Snap Lids, Bowl Sizes for Storage, Mixing, Serving (Black) (279676CSS)
- LORREN HOME TRENDS Lorren Home Trends Charlotte 57 Piece Bone China Charlotte Dinnerware Set; Service for 8 (Charlotte)
- TABLECRAFT Taco Taxi, 1-2 Tacos, Stampled Circle (TRSP12)
- GRIP-RITE DW SCREWS #8X3"" 25# (3CDWS25BK)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- CRESTWARE Plate, 9", Ceramic Bright White PK24 (AL44)
- VOLLRATH Vollrath 4 qt. Stainless Steel Mixing Bowl (47934)
- Hastings Home Serving Plates and Bowls