Shop All Sheets and Pillow Cases
Hastings Home
Bamboo Cheese Serving Tray with 4 Piece Stainless Steel Cutlery Set and Storage, Charcuterie Board
Mfr # 590915WWY
Zoro # G201701123
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.6
- Width 13.75
- Length 13.5
- Weight 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 590915WWY
- Zoro # G201701123
- UPC # 194189644350
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 1.6 |
Width | 13.75 |
Length | 13.5 |
Details
Weight | 6.75 |
Description
Entertain in style with the beautiful Bamboo Cheese Serving Tray by Hastings Home. This gorgeous board is made from bamboo, making it durable, eco-friendly, and bacteria resistant. The tray is equipped with a convenient storage drawer to hold the included 4-piece stainless steel cutlery set. It's the perfect gift for engagement showers, weddings, graduations, birthdays, and housewarmings! Artfully arrange your cheese, crackers, spreads, fruit, and charcuterie on this stylish and modern serving board that will look great with any home or party decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Buffet Cabinet Storage System (BF-GP2)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- HARTFORD Lateral File White (IMHF450W)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (White) (697612RYF)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- Hastings Home Sheets and Pillow Cases